Phoenix Contact 2320160 Rail Diode Module | Graybar Store
Phoenix Contact - Rail Diode Module - 2320160
+ / - Hover over image to Zoom
Other Views

    Rail Diode Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2320160
    SKU: 25415211
    $145.03
    Checking Pricing
         
    Input Amperage:20 (-25 to 60°C)
    Input Voltage:48 V DC
    Width (mm):50 mm
    Output Amperage:40 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2320160
    • Input Amperage 20 (-25 to 60°C)
    • Input Voltage 48 V DC
    • Output Amperage 40 A
    • Width (mm) 50 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Rail Diode Module, Input Voltage: 48 V DC, Output Amerage: 40 A, Input Amperage: 20 (-25 to 60°C) A; 40 (25 to 60°C) A, Width (mm): 50 mm