Chatsworth 10587-701 Rail Adapter Kit, Black | Graybar Store
Chatsworth - Rail Adapter Kit, Black - 10587-701
+ / - Hover over image to Zoom
Other Views

    Rail Adapter Kit, Black

    Manufacturer: Chatsworth
    Manufacturer #: 10587-701
    SKU: 22000946
    $161.32
    Checking Pricing
         
    Color:Black
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10587-701
    • Color Black
    • Type 19 to 23 in Rail Adapter Kit
    • Material Steel
    • Includes (12) Adapters; Hardware
    • Country of Origin US - USA
    Product Overview:
    CPI® Rail Adapter Kit, Black, Steel