Chatsworth 10587-201 Rail Adapter Kit, Computer Beige | Graybar Store
Chatsworth - Rail Adapter Kit, Computer Beige - 10587-201
+ / - Hover over image to Zoom
Other Views

    Rail Adapter Kit, Computer Beige

    Manufacturer: Chatsworth
    Manufacturer #: 10587-201
    SKU: 22000945
    $169.38
    Checking Pricing
         
    Color:White
    Width (Inches):19 or 23 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10587-201
    • Color White
    • Type 19 to 23 in Rail Adapter Kit
    • Width (Inches) 19 or 23 in.
    • Includes (12) Adapters; Hardware
    Product Overview:
    MegaFrame® Rail Adapter Kit, Width (Inches): 19 to 23 in, White