Phoenix Contact 1201578 Rail Adapter | Graybar Store
Phoenix Contact - Rail Adapter - 1201578
+ / - Hover over image to Zoom
Other Views

    Rail Adapter

    Manufacturer: Phoenix Contact
    Manufacturer #: 1201578
    SKU: 99693428
    $1.20
    Checking Pricing
         
    Additional Features:Allows Fully Insulated Mounting of Components or DIN Rails; Used to Secure And Hold Electrical or Electronic Switching
    Size:42.6 L x 10 W x 19 H mm
    Packaging:10 per Pack
    Use With:NS 32 DIN Rails; NS 35 DIN Rails
    Product Includes:M3 Screw
    Width (mm):10 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1201578
    • Size 42.6 L x 10 W x 19 H mm
    • Additional Features Allows Fully Insulated Mounting of Components or DIN Rails; Used to Secure And Hold Electrical or Electronic Switching
    • Height PIM_Null
    • Product Includes M3 Screw
    • Width (mm) 10 mm
    • Packaging 10 per Pack
    • Use With NS 32 DIN Rails; NS 35 DIN Rails
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Rail Adapter, Packaging: 10 per Pack, Height: 19 mm, Size: 42.6 L x 10 W x 19 H mm