Chatsworth 10587-101 Rail Adapter Kit, Grey | Graybar Store
Chatsworth - Rail Adapter Kit, Grey - 10587-101
+ / - Hover over image to Zoom
Other Views

    Rail Adapter Kit, Grey

    Manufacturer: Chatsworth
    Manufacturer #: 10587-101
    SKU: 22000944
    $169.38
    Checking Pricing
         
    Color:Grey
    Width (Inches):19 or 23 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10587-101
    • Color Grey
    • Type 19 to 23 in Rail Adapter Kit
    • Width (Inches) 19 or 23 in.
    • Includes (12) Adapters; Hardware
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    MegaFrame® Rail Adapter, Width (Inches): 19 to 23 in, Grey