Cablofil (Legrand) RADT9012KIT2EZ Radius Tee | Graybar Store
Cablofil (Legrand) - Radius Tee - RADT9012KIT2EZ
+ / - Hover over image to Zoom
Other Views

    Radius Tee

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: RADT9012KIT2EZ
    SKU: 25391105
    $67.17
    Checking Pricing
         
    Fitting Type:Radius Tee
    Height (Inches):2
    End Radius:12 in
    Use With:Large Power Cables; MC Cables
    Package Quantity:1 Each
    Material Finish:Electro-Plated Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # RADT9012KIT2EZ
    • Type Radius Tee 90 Degree Kit
    • Fitting Type Radius Tee
    • Height (Inches) 2
    • Material Finish Electro-Plated Zinc
    • Materials Carbon Steel
    • Package Quantity 1 Each
    • Use With Large Power Cables; MC Cables
    • End Radius 12 in
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Radius Tee, Carbon Steel, Electro-Plated Zinc, Package Quantity: 1 Each