Specified Technologies EZRCM44S Radius Control Module, 1 inch | Graybar Store
Specified Technologies - Radius Control Module, 1 inch - EZRCM44S
+ / - Hover over image to Zoom
Other Views

    Radius Control Module, 1 inch

    Manufacturer: Specified Technologies
    Manufacturer #: EZRCM44S
    SKU: 25370596
    $12.05
    Checking Pricing
         
    Size:1 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Specified Technologies
    • Manufacturer # EZRCM44S
    • Size 1 in
    • Country of Origin US - USA
    Product Overview:
    Snap into the ends of Pathways and provide a 1 inch (25.4 mm) minimum bend radius for cables. Does Not Include Pathways.