Lutron LRF2-OCR2B-P-WH Radio Powr Savr Wireless Ceiling Occ Sensor | Graybar Store
Lutron - Radio Powr Savr Wireless Ceiling Occ Sensor - LRF2-OCR2B-P-WH
+ / - Hover over image to Zoom
Other Views

    Radio Powr Savr Wireless Ceiling Occ Sensor

    Manufacturer: Lutron
    Manufacturer #: LRF2-OCR2B-P-WH
    SKU: 25391161
    $70.93
    Checking Pricing
         
    Color:White
    Installation Type:Ceiling
    Use With:Lutron Switches Only
    Coverage (Degrees / Square Feet):360/676
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # LRF2-OCR2B-P-WH
    • Color White
    • Coverage (Degrees / Square Feet) 360/676
    • Installation Type Ceiling
    • Sensor Type Passive Infrared
    • Time Delay Type Manual
    • Timer Range 1/5/15/30 Minutes
    • Voltage 3V
    • Use With Lutron Switches Only
    • Country of Origin MX - Mexico
    Product Overview:
    Ceiling mount white passive infrared wireless occupancy/vacancy sensor for 360 Def. and 676 sq. ft coverage.
    • For indoor use only
    • Lens illuminates during test mode to verify ideal locations
    • Dimensions: 7 x 3 x 3 Inches
    • Communicates to various wireless Lutron systems
    • Multiple ceiling-mount methods available for different ceiling materials
    • Necessary switch not included