Raco 2926RT Raco® Zinc Electroplated Steel Raintight EMT Compression Coupling | Graybar Store
Raco - Raco® Zinc Electroplated Steel Raintight EMT Compression Coupling - 2926RT
+ / - Hover over image to Zoom
Other Views

    Raco® Zinc Electroplated Steel Raintight EMT Compression Coupling

    Manufacturer: Raco
    Manufacturer #: 2926RT
    SKU: 25027646
    $58.48
    Checking Pricing
         
    Cable Diameter (Inches):EMT Conduit
    Out (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2926RT
    • Type RACO® Compression Coupling, Steel, Trade Size (Inches): 3 in, Throat Type: Non-Insulated
    • Cable Diameter (Inches) EMT Conduit
    • Materials Zinc Plated Steel
    • Out (Inches) 1-1/2 in.
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    RACO® Compression Coupling, Steel, Trade Size (Inches): 1-1/2 in, Throat Type: Non-Insulated