Raco 1832 Raco® Zinc Electroplated Steel/Malleable Iron Rigid/IMC Compression Coupling | Graybar Store
Raco - Raco® Zinc Electroplated Steel/Malleable Iron Rigid/IMC Compression Coupling - 1832
+ / - Hover over image to Zoom
Other Views

    Raco® Zinc Electroplated Steel/Malleable Iron Rigid/IMC Compression Coupling

    Manufacturer: Raco
    Manufacturer #: 1832
    SKU: 90094937
    $802.80
    Checking Pricing
         
    Cable Diameter (Inches):Rigid/IMC Conduit
    Out (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1832
    • Type RACO® Compression Coupling, Steel/Malleable Iron, Trade Size (Inches): 4 in, Throat Type: Non-Insulated
    • Cable Diameter (Inches) Rigid/IMC Conduit
    • Materials Zinc Electroplated Steel and Malleable Iron
    • Out (Inches) 3 in.
    • Throat Type Non-Insulated
    • For Use With Rigid/IMC Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    RACO® Compression Coupling, Steel/Malleable Iron, Trade Size (Inches): 3 in, Throat Type: Non-Insulated