Raco 2762 Raco® Zinc Die Cast 90° Service EMT Conduit Elbow | Graybar Store
Raco - Raco® Zinc Die Cast 90° Service EMT Conduit Elbow - 2762
+ / - Hover over image to Zoom
Other Views

    Raco® Zinc Die Cast 90° Service EMT Conduit Elbow

    Manufacturer: Raco
    Manufacturer #: 2762
    SKU: 88218021
    $18.07
    Checking Pricing
         
    Cable Diameter (Inches):EMT Conduit
    Out (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2762
    • Type RACO® Handy-Ells Threaded Coupling, Die Cast Zinc, Trade Size (Inches): 1/2 in, For Use With: EMT Conduit
    • Cable Diameter (Inches) EMT Conduit
    • Out (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    RACO® Handy-Ells Threaded Coupling, Die Cast Zinc, Trade Size (Inches): 1/2 in, For Use With: EMT Conduit