Raco 2654 Raco® Zinc Die Cast 90° Pulling Elbow | Graybar Store
Raco - Raco® Zinc Die Cast 90° Pulling Elbow - 2654
+ / - Hover over image to Zoom
Other Views

    Raco® Zinc Die Cast 90° Pulling Elbow

    Manufacturer: Raco
    Manufacturer #: 2654
    SKU: 88217991
    $38.78
    Checking Pricing
         
    Cable Diameter (Inches):Rigid/IMC Conduit
    Out (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2654
    • Type RACO® Handy-Ells Threaded Coupling, Die Cast Zinc, Trade Size (Inches): 1 in, For Use With: Rigid/IMC Conduit
    • Cable Diameter (Inches) Rigid/IMC Conduit
    • Materials Die Cast Zinc
    • Out (Inches) 1 in.
    • For Use With Rigid/IMC Conduit
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    RACO® Handy-Ells Threaded Coupling, Die Cast Zinc, Trade Size (Inches): 1 in, For Use With: Rigid/IMC Conduit