Raco Raco® Zinc Die Cast 90° Pulling Elbow | Graybar Store
Raco - Raco® Zinc Die Cast 90° Pulling Elbow
+ / - Hover over image to Zoom
Other Views

    Raco® Zinc Die Cast 90° Pulling Elbow

    Manufacturer: Raco
         

    Zinc die cast pulling elbow is for use with threaded rigid and IMC conduit to couple two ends of rigid and IMC conduit.

    Elbows are handy when bending conduit is not practical.
    See More >>
    • Manufacturer Raco
    • Type RACO® Handy-Ells Threaded Coupling, Die Cast Zinc, Trade Size (Inches): 1 in, For Use With: Rigid/IMC Conduit
    • Materials Die Cast Zinc
    • For Use With Rigid/IMC Conduit
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Cable Diameter (Inches)
    Out (Inches)
    Price
    2652
    88217989
    1/2 in.
    $
    13
    .67
    /
    EA
    88217989
    Trade Size (Inches)
    1/2 in.
    Cable Diameter (Inches)
    Out (Inches)
    $
    13
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2653
    88217990
    3/4 in.
    $
    18
    .02
    /
    EA
    88217990
    Trade Size (Inches)
    3/4 in.
    Cable Diameter (Inches)
    Out (Inches)
    $
    18
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2654
    88217991
    Rigid/IMC Conduit
    1 in.
    $
    38
    .78
    /
    EA
    88217991
    Trade Size (Inches)
    Cable Diameter (Inches)
    Rigid/IMC Conduit
    Out (Inches)
    1 in.
    $
    38
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88217989 SKU, 88217989 ANALYTICS...
    Out (Inches)
    Price
    $
    13
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88217990 SKU, 88217990 ANALYTICS...
    Out (Inches)
    Price
    $
    18
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88217991 SKU, 88217991 ANALYTICS...
    Out (Inches)
    1 in.
    Price
    $
    38
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available