Raco 1380 Raco® Steel Conduit Reducing Washer | Graybar Store
Raco - Raco® Steel Conduit Reducing Washer - 1380
+ / - Hover over image to Zoom
Other Views

    Raco® Steel Conduit Reducing Washer

    Manufacturer: Raco
    Manufacturer #: 1380
    SKU: 88217581
    $6.71
    Checking Pricing
         
    In (Inches):2-1/2 in.
    Out (Inches):1 in.
    Use With:1-3/8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1380
    • Type RACO® Reducing Washer, Steel, In (Inches): 4-29/32 in, Out (Inches): 3-5/8 in
    • In (Inches) 2-1/2 in.
    • Materials Steel
    • Out (Inches) 1 in.
    • Use With 1-3/8 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    RACO® Reducing Washer, Steel, In (Inches): 2-1/2 in., Out (Inches): 1 in.