Raco 936 Raco® RETRO-BRACE® Box, 4 in. Round, Brace, Knockouts | Graybar Store
Raco - Raco® RETRO-BRACE® Box, 4 in. Round, Brace, Knockouts - 936
+ / - Hover over image to Zoom
Other Views

    Raco® RETRO-BRACE® Box, 4 in. Round, Brace, Knockouts

    Manufacturer: Raco
    Manufacturer #: 936
    SKU: 25064592
    $141.09
    Checking Pricing
         
    Bottom Knockouts (Inches):1/2 in.
    Additional Features:Adjustable for Joist Spacing from 16 to 24 in
    Capacity (Cubic Inch):15.8 cu. in.
    Use With:2 hr Rated Walls and Ceilings
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 936
    • Additional Features Adjustable for Joist Spacing from 16 to 24 in
    • Bottom Knockouts (Inches) 1/2 in.
    • Capacity (Cubic Inch) 15.8 cu. in.
    • Use With 2 hr Rated Walls and Ceilings
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hubbell® Ceiling Brace Remodeling Kit, Capacity (Cubic Inch): 15.8 in³, 1/2 (3) in