Raco Raco® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug Rated 150°C | Graybar Store
Raco - Raco® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug Rated 150°C
+ / - Hover over image to Zoom
Other Views

    Raco® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug Rated 150°C

    Manufacturer: Raco
         

    Insulated grounding bushing is for use on threaded rigid and IMC conduit to provide a means of grounding conduit through an insulated bushing.

    Features of insulated grounding bushing:
    • Lay-in lug style provides an easy means of inserting a grounding connector
    • Dual rated aluminum grounding lugs may be used with copper or aluminum grounding conductors
    • Insuliner temperature rated at 150°C will not soften or become dislodged during wire pulling
    • Malleable construction insures mechanical protection for the raceway
    • Zinc electro plated for corrosion protection
    See More >>
    • Manufacturer Raco
    • Installation Threaded
    • Lug Type Aluminum
    • Materials Malleable Iron
    • Temperature Rating 150°C
    • For Use With Rigid/IMC Conduit
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Lug Capacity
    Price
    1262
    99665035
    1/2 in.
    14 to 4 AWG
    $
    30
    .80
    /
    EA
    99665035
    Trade Size (Inches)
    1/2 in.
    Lug Capacity
    14 to 4 AWG
    $
    30
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1263
    99665036
    3/4 in.
    14 to 4 AWG
    $
    39
    .70
    /
    EA
    99665036
    Trade Size (Inches)
    3/4 in.
    Lug Capacity
    14 to 4 AWG
    $
    39
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1267
    99665040
    2 in.
    14 to 2 AWG
    $
    95
    .10
    /
    EA
    99665040
    Trade Size (Inches)
    2 in.
    Lug Capacity
    14 to 2 AWG
    $
    95
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1272
    99665043
    3-1/2 in.
    6 AWG to 250 MCM
    $
    218
    .04
    /
    EA
    99665043
    Trade Size (Inches)
    3-1/2 in.
    Lug Capacity
    6 AWG to 250 MCM
    $
    218
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1274
    99665044
    4 in.
    6 AWG to 250 MCM
    $
    269
    .04
    /
    EA
    99665044
    Trade Size (Inches)
    4 in.
    Lug Capacity
    6 AWG to 250 MCM
    $
    269
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99665035 SKU, 99665035 ANALYTICS...
    Price
    $
    30
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99665036 SKU, 99665036 ANALYTICS...
    Price
    $
    39
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99665040 SKU, 99665040 ANALYTICS...
    Price
    $
    95
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99665043 SKU, 99665043 ANALYTICS...
    Price
    $
    218
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99665044 SKU, 99665044 ANALYTICS...
    Price
    $
    269
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available