Raco 3302 Raco® Malleable Iron Flexible Metallic Conduit Squeeze Connector with Insulated Throat | Graybar Store
Raco - Raco® Malleable Iron Flexible Metallic Conduit Squeeze Connector with Insulated Throat - 3302
+ / - Hover over image to Zoom
Other Views

    Raco® Malleable Iron Flexible Metallic Conduit Squeeze Connector with Insulated Throat

    Manufacturer: Raco
    Manufacturer #: 3302
    SKU: 88218139
    $14.88
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 3302
    • Type Hubbell® RACO® Squeeze Connector, Malleable Iron, Trade Size (Inches): 1/2 in, Throat Type: Insulated, Connection Type: Squeeze, Electro
    • Bend (Degree) Squeeze
    • Connection Type Squeeze
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Hubbell® RACO® Squeeze Connector, Malleable Iron, Trade Size (Inches): 1/2 in, Throat Type: Insulated, Connection Type: Squeeze, Electro Zinc-Plated