Raco 2214 Raco® Malleable Iron 90° Squeeze Flex Connector | Graybar Store
Raco - Raco® Malleable Iron 90° Squeeze Flex Connector - 2214
+ / - Hover over image to Zoom
Other Views

    Raco® Malleable Iron 90° Squeeze Flex Connector

    Manufacturer: Raco
    Manufacturer #: 2214
    SKU: 22070083
    $1,135.62
    Checking Pricing
         
    Trade Size (Inches):3-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2214
    • Bend (Degree) 90
    • Connection Type Squeeze
    • Finish Electro-Plated Zinc
    • Materials Malleable Iron
    • Throat Type Non-Insulated
    • For Use With Flexible Metal Conduit
    • Trade Size (Inches) 3-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Hubbell® RACO® Squeeze Connector, Malleable Iron, Trade Size (Inches): 3-1/2 in, Throat Type: Non-Insulated, Connection Type: Squeeze, Electro Zinc-Plated