Raco 926-1 Raco® 4 in. Round Ceiling Box, KWIK-BRACE® 1-1/2 in. Deep Box, Knockouts | Graybar Store
Raco - Raco® 4 in. Round Ceiling Box, KWIK-BRACE® 1-1/2 in. Deep Box, Knockouts - 926-1
+ / - Hover over image to Zoom
Other Views

    Raco® 4 in. Round Ceiling Box, KWIK-BRACE® 1-1/2 in. Deep Box, Knockouts

    Manufacturer: Raco
    Manufacturer #: 926-1
    SKU: 22074456
    $73.41
    Checking Pricing
         
    Bottom Knockouts (Inches):1/2 in.
    Additional Features:Slides Apart to Accommodate Joist Spacing from 16 to 24 in, Screws Provided
    Capacity (Cubic Inch):15.8 cu. in.
    Use With:2 hr Rated Walls and Ceilings
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 926-1
    • Additional Features Slides Apart to Accommodate Joist Spacing from 16 to 24 in, Screws Provided
    • Bottom Knockouts (Inches) 1/2 in.
    • Capacity (Cubic Inch) 15.8 cu. in.
    • Use With 2 hr Rated Walls and Ceilings
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hubbell® Heavy Duty Ceiling Brace, Capacity (Cubic Inch): 15.8 in³, 1/2 (3) in