Raco 1338 2 in. Steel 1 Hole Push On Rigid/IMC Conduit Strap | Graybar Store
Raco - 2 in. Steel 1 Hole Push On Rigid/IMC Conduit Strap - 1338
+ / - Hover over image to Zoom
Other Views

    2 in. Steel 1 Hole Push On Rigid/IMC Conduit Strap

    Manufacturer: Raco
    Manufacturer #: 1338
    SKU: 88217549
    $7.15
    Checking Pricing
         
    Use With:Rigid/IMC Conduit
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1338
    • Materials Zinc Electroplated Steel
    • Trade Size (Inches) 2 in.
    • Use With Rigid/IMC Conduit
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Zinc electroplated steel 2 in. push on 1 hole rigid/IMC conduit strap.
    • All-Steel Construction Ensures Mechanical Protection
    • RACO® Steel 1-Hole Straps Snap On to Conduit, Allowing the Installer to Easily Position the Strap Before Mounting
    • All Straps Are Zinc Electro Plated For Corrosion Protection