Raco 1302 Raco 1/2 in. 1 Hole Malleable Iron Push On Rigid/IMC Conduit Strap | Graybar Store
Raco - Raco 1/2 in. 1 Hole Malleable Iron Push On Rigid/IMC Conduit Strap - 1302
+ / - Hover over image to Zoom
Other Views

    Raco 1/2 in. 1 Hole Malleable Iron Push On Rigid/IMC Conduit Strap

    Manufacturer: Raco
    Manufacturer #: 1302
    SKU: 88217531
    $3.86
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Use With:Rigid/IMC Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1302
    • Materials Steel
    • Trade Size (Inches) 1/2 in.
    • Use With Rigid/IMC Conduit
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Zinc electroplated steel 1/2 in. push on 1 hole rigid/IMC conduit strap.