Raco 2086 1 1/2 in. 1 Hole Push On EMT Conduit Strap | Graybar Store
Raco - 1 1/2 in. 1 Hole Push On EMT Conduit Strap - 2086
+ / - Hover over image to Zoom
Other Views

    1 1/2 in. 1 Hole Push On EMT Conduit Strap

    Manufacturer: Raco
    Manufacturer #: 2086
    SKU: 88217777
    $4.19
    Checking Pricing
         
    Use With:EMT Conduit
    Trade Size (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2086
    • Materials Zinc Electroplated Steel
    • Trade Size (Inches) 1-1/2 in.
    • Use With EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Zinc electroplated steel 1 1/2 in. push on 1 hole EMT conduit strap.
    • All-Steel Construction Ensures Mechanical Protection
    • RACO® Steel 1-Hole Straps Snap On to Conduit, Allowing the Installer to Easily Position the Strap Before Mounting
    • Oversized Bolt Holes Make Alignment of the Fastener Quick and Easy
    • All Straps Are Zinc Electro Plated For Corrosion Protection