ITW Linx GRM0600 RacMax 8-Outlet Rack-Mountable AC Surge Protector | Graybar Store
ITW Linx - RacMax 8-Outlet Rack-Mountable AC Surge Protector - GRM0600
+ / - Hover over image to Zoom
Other Views

    RacMax 8-Outlet Rack-Mountable AC Surge Protector

    Manufacturer: ITW Linx
    Manufacturer #: GRM0600
    SKU: 95027579
    $98.43
    Checking Pricing
         
    No. of Outlets:8
    Amps:15 A
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Linx
    • Manufacturer # GRM0600
    • Amps 15 A
    • No. of Outlets 8
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Basic surge protected rack PDU, 19W inches with (8) 15A receptacles.
    • 8-outlet
    • 15 Amp Rack-mountable AC surge protector, with protect or disconnect circuitry
    • Fits standards 19" Racks / Cabinets.
    • Front panel circuit breaker
    • Single-height rack mountable chassis (1U)
    • 10-foot power cord