Wiremold (Legrand) Center Rack Mount Power Distribution Strip | Graybar Store
Wiremold (Legrand) - Center Rack Mount Power Distribution Strip
+ / - Hover over image to Zoom
Other Views

    Center Rack Mount Power Distribution Strip

    Manufacturer: Wiremold (Legrand)
         

    rack mount power distribution for offices, servers, IT, and networking environments

    • Space Saving 1U Design, Fits Standard 19 inch Racks, Cabinets and Carts
    • Rugged, Durable Aluminum Housing
    • Standard Black Matte Finish with Black Cord
    • Rack Mountable with Complete Mounting Hardware and Installation Instructions Included
    • Lighted On/Off Switch to Control
    • Resettable Circuit Breaker Provides Overload Protection
    • UL and cUL Recognized to UL1363 Standards
    See More >>
    • Manufacturer Wiremold (Legrand)
    Select Filter Options Below ( 1 items found )
    No. of Outlets:6
    Amps:15 A
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
    Mfg Part #
    SKU
    No. of Outlets
    Amps
    Additional Features
    Color
    Plug Configuration
    Rack Units
    Receptacle Configuration
    Length
    Voltage (Volts)
    Cord Length (Feet)
    Price
    J06B0B
    94039551
    6
    15 A
    NEMA 5-15P
    NEMA 5-15R
    $
    73
    .09
    /
    EA
    94039551
    No. of Outlets
    6
    Amps
    15 A
    Additional Features
    Color
    Plug Configuration
    NEMA 5-15P
    Rack Units
    Receptacle Configuration
    NEMA 5-15R
    Length
    Voltage (Volts)
    Cord Length (Feet)
    $
    73
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94039551 SKU, 94039551 ANALYTICS...
    Additional Features
    Color
    Plug Configuration
    NEMA 5-15P
    Rack Units
    Receptacle Configuration
    NEMA 5-15R
    Length
    Voltage (Volts)
    Cord Length (Feet)
    Price
    $
    73
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available