Tripp Lite RS-1215 Rackmount Power Strip | Graybar Store
Tripp Lite - Rackmount Power Strip - RS-1215
+ / - Hover over image to Zoom
Other Views

    Rackmount Power Strip

    Manufacturer: Tripp Lite
    Manufacturer #: RS-1215
    SKU: 99424589
    $87.05
    Checking Pricing
         
    No. of Outlets:12
    Amps:15 A
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
    Additional Features:Rackmount, wallmount and under-counter installation
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # RS-1215
    • Additional Features Rackmount, wallmount and under-counter installation
    • Amps 15 A
    • No. of Outlets 12
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Basic non-surge protected rack PDU, 19 inches wide and (12) 15A outlets.
    • Horizontal power strip 20 A
    • 120V
    • (12) NEMA 5-15R receptacles
    • 15 Amp Circuit breaker
    • 15 foot power cord with NEMA 5-15P plug
    • UL and c-UL Listed.
    • Designed for standard 19-inch racks (1U high
    • 12 outlets (6 front / 6 rear)