Wiremold (Legrand) J06B0B Rackmount Power Strip | Graybar Store
Wiremold (Legrand) - Rackmount Power Strip - J06B0B
+ / - Hover over image to Zoom
Other Views

    Rackmount Power Strip

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: J06B0B
    SKU: 94039551
    $73.09
    Checking Pricing
         
    No. of Outlets:6
    Amps:15 A
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # J06B0B
    • Amps 15 A
    • No. of Outlets 6
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Basic non-surge protected rack PDU, 19W inches with (6) 15A receptacles.
    • Space Saving 1U Design, Fits Standard 19 inch Racks, Cabinets and Carts
    • Rugged, Durable Aluminum Housing
    • Standard Black Matte Finish with Black Cord
    • Rack Mountable with Complete Mounting Hardware and Installation Instructions Included
    • Lighted On/Off Switch to Control
    • Resettable Circuit Breaker Provides Overload Protection
    • UL and cUL Recognized to UL1363 Standards