Tripp Lite RS1215-20 Rackmount Power Strip | Graybar Store
Tripp Lite - Rackmount Power Strip - RS1215-20
+ / - Hover over image to Zoom
Other Views

    Rackmount Power Strip

    Manufacturer: Tripp Lite
    Manufacturer #: RS1215-20
    SKU: 22084171
    $94.52
    Checking Pricing
         
    No. of Outlets:12
    Amps:15 A
    Plug Configuration:NEMA 5-20P
    Receptacle Configuration:NEMA 5-20R
    Additional Features:Rackmount, wallmount and under-counter installation
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # RS1215-20
    • Additional Features Rackmount, wallmount and under-counter installation
    • Amps 15 A
    • No. of Outlets 12
    • Plug Configuration NEMA 5-20P
    • Receptacle Configuration NEMA 5-20R
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Basic non-surge protected rack PDU, 19W inches, (12) 15A outlets.