TII Technologies RM1U2B006RLC9 Rackmount Fiber Distribution Panel | Graybar Store
TII Technologies - Rackmount Fiber Distribution Panel - RM1U2B006RLC9
+ / - Hover over image to Zoom
Other Views

    Rackmount Fiber Distribution Panel

    Manufacturer: TII Technologies
    Manufacturer #: RM1U2B006RLC9
    SKU: 25713404
    Price pending
    Checking Pricing
         
    Dimensions (Inches):17 W x 14.17 D x 1.72 H
    Color:Black
    Rack Units:1
    Use With:Data Centers and Remote Distribution Terminals; Telecom Closets
    Mounting Type:Rack Mount
    No. of Ports:6
    Alternate Manufacturer Part No.:RM1U2B
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TII Technologies
    • Manufacturer # RM1U2B006RLC9
    • Color Black
    • No. of Ports 6
    • Rack Units 1
    • Alternate Manufacturer Part No. RM1U2B
    • Dimensions (Inches) 17 W x 14.17 D x 1.72 H
    • Materials Aluminum
    • Mounting Type Rack Mount
    • Use With Data Centers and Remote Distribution Terminals; Telecom Closets
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    RM1U2B Rackmount Fiber Distribution Panel, Dimension (Inches): 17 W x 14.17 D x 1.72 H in, Aluminum