Hubbell Premise Wiring CS1976H Relay Rack with Cable Manager, Hinged, 6 in. W | Graybar Store
Hubbell Premise Wiring - Relay Rack with Cable Manager, Hinged, 6 in. W - CS1976H
+ / - Hover over image to Zoom
Other Views

    Relay Rack with Cable Manager, Hinged, 6 in. W

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: CS1976H
    SKU: 25101188
    $1,082.90
    Checking Pricing
         
    Height (Inches):84 in.
    Color:Black
    Depth (Inches):3 in.
    Mounting Type:Rack Mount
    Width (Inches):6 in.
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # CS1976H
    • Color Black
    • Type Relay Rack
    • Depth (Inches) 3 in.
    • Height (Inches) 84 in.
    • Mounting Type Rack Mount
    • Width (Inches) 6 in.
    • Material Aluminum
    • Country of Origin CN - China
    Product Overview:
    S Series Rack With Vertical Cable Managers, Black, Aluminum, Width (Inches): 6 in