Panduit CRTW Waterfall Trough, Rack Top, Black | Graybar Store
Panduit - Waterfall Trough, Rack Top, Black - CRTW
+ / - Hover over image to Zoom
Other Views

    Waterfall Trough, Rack Top, Black

    Manufacturer: Panduit
    Manufacturer #: CRTW
    SKU: 25053111
    $144.62
    Checking Pricing
         
    Height (Inches):3.3 in.
    Color:Black
    Depth (Inches):14 in.
    Use With:PRV6; PRV8; PRV10; PRV12; PRV15; R2P
    Mounting Type:Rack Mount
    Width (Inches):14 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CRTW
    • Color Black
    • Type Rack Top
    • Depth (Inches) 14 in.
    • Height (Inches) 3.3 in.
    • Mounting Type Rack Mount
    • Width (Inches) 14 in.
    • For Use With NetRunner or PatchRunner Rack
    • Includes Trough, Mounting Bracket, Screws
    • Use With PRV6; PRV8; PRV10; PRV12; PRV15; R2P
    • SKU Spec Sheet
      CRTW Specification Sheet
      CRTW Spec Sheet
    • Country of Origin US - USA
    Product Overview:
    Rack Top Trough, Black, Width (Inches): 14 in