Pentair Hoffman E45RUBKIT Rack-to-Wall Kit | Graybar Store
Pentair Hoffman - Rack-to-Wall Kit - E45RUBKIT
+ / - Hover over image to Zoom
Other Views

    Rack-to-Wall Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: E45RUBKIT
    SKU: 25054949
    $117.83
    Checking Pricing
         
    Color:Black
    Width (Inches):63 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # E45RUBKIT
    • Color Black
    • Type Rack-to-Wall Kit
    • Width (Inches) 63 in.
    Product Overview:
    Rack-to-wall kit includes ladder rack, angle support, mounting kit and end cap kit.
    Each Rack-to-Wall Kit includes: (1) LSS12BLK 54 L x 12 inch W Ladder Rack, (1) LWASK12BLK Wall Angle Support with j-bolts, (1) LRRMPBLK Rack-to-Runway Mounting Kit and (1) LEC End Cap Kit.