Chatsworth Rack-to-Runway Mounting Plate, Brackets, 6 in. Channel, Steel | Graybar Store
Chatsworth - Rack-to-Runway Mounting Plate, Brackets, 6 in. Channel, Steel
+ / - Hover over image to Zoom
Other Views

    Rack-to-Runway Mounting Plate, Brackets, 6 in. Channel, Steel

    Manufacturer: Chatsworth
         

    Rack-to-runway mounting plate with bracket secures runway to the top of universal rack without intruding into mounting space.

    Mounting plate kit includes:
    • (1) Mounting Plate
    • (2) Hat Shaped Brackets
    • (2) 5/16-18 x 2-1/4 Inch J Bolts
    • (3) 5/16-18 Hex Nuts
    • (3) 5/16 Inch Split Lock Washers
    See More >>
    • Manufacturer Chatsworth
    • Mounting Style Parallel; Perpendicular
    • Type Channel Rack-To-Runway Mounting Plate With Bracket
    • Includes (2) Hat-Shaped Brackets; (2) J-Bolts, 5/16-18 x 2-1/4 in; (3) Hex Nuts, 5/16-18; (3) Split Lock Washers, 5/16 in; Mounting Plate
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Use With
    Width (Inches)
    Material
    Price
    12731-712
    22077376
    Black
    9 to 12 in W Runway
    9 to 12 in.
    Aluminum
    $
    63
    .95
    /
    EA
    22077376
    Color
    Black
    Use With
    9 to 12 in W Runway
    Width (Inches)
    9 to 12 in.
    Material
    Aluminum
    $
    63
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    12731-718
    22077377
    Black
    15 to 18 in W Runway
    15 to 18 in.
    Aluminum
    $
    66
    .28
    /
    EA
    22077377
    Color
    Black
    Use With
    15 to 18 in W Runway
    Width (Inches)
    15 to 18 in.
    Material
    Aluminum
    $
    66
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22077376 SKU, 22077376 ANALYTICS...
    Width (Inches)
    9 to 12 in.
    Material
    Aluminum
    Price
    $
    63
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22077377 SKU, 22077377 ANALYTICS...
    Width (Inches)
    15 to 18 in.
    Material
    Aluminum
    Price
    $
    66
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available