Panduit R4P Network Rack, Four-Post, Aluminum, 45 RU, 30 in. D, #12-24 | Graybar Store
Panduit - Network Rack, Four-Post, Aluminum, 45 RU, 30 in. D, #12-24 - R4P
+ / - Hover over image to Zoom
Other Views

    Network Rack, Four-Post, Aluminum, 45 RU, 30 in. D, #12-24

    Manufacturer: Panduit
    Manufacturer #: R4P
    SKU: 25259634
    $775.87
    Checking Pricing
         
    Color:Black
    Depth (Inches):30 in.
    Height (Inches):84 in.
    Rack Units:45
    Width (Inches):23.25 in.
    Mounting Hole Type:#12-24 Threaded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # R4P
    • Color Black
    • Type Four-Post
    • Rack Units 45
    • Depth (Inches) 30 in.
    • Height (Inches) 84 in.
    • Materials Aluminum
    • Mounting Hole Type #12-24 Threaded
    • Width (Inches) 23.25 in.
    • For Use With Network Equipment
    • Includes Hardware Kit; Paint Piercing Bonding Kit
    • SKU Spec Sheet
      R4P Specification Sheet
      R4P Spec Sheet
    • Country of Origin MX - Mexico
    Product Overview:
    Rack Threaded Rail, Width (Inches): 23.25 in, Height (Inches): 84 in, Black, Rack Units: 45, #12-24 Threaded