Siemon RS-07 Network Rack System, Aluminum, 45 RU | Graybar Store
Siemon - Network Rack System, Aluminum, 45 RU - RS-07
+ / - Hover over image to Zoom
Other Views

    Network Rack System, Aluminum, 45 RU

    Manufacturer: Siemon
    Manufacturer #: RS-07
    SKU: 96076547
    $538.47
    Checking Pricing
         
    Height (Inches):84 in.
    Rack Units:45
    Width (Inches):19 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # RS-07
    • Color Black
    • Mounting Style Vertical
    • Type RS Rack System
    • Rack Units 45
    • Height (Inches) 84 in.
    • Width (Inches) 19 in.
    • Includes (10) High-Capacity Cable Managers; (10) Hook and Loop Managers; Grommets; Ground Lug; Rack Assembly Hardware
    Product Overview:
    RS Rack System, Width (Inches): 19 in, Black, Rack Units: 45