Panduit - NetFrame™ Rack System, Cable Management, 45 RU - NFR84
+ / - Hover over image to Zoom
Other Views

NetFrame™ Rack System, Cable Management, 45 RU

Manufacturer: Panduit
Manufacturer #: NFR84
SKU: 22067148
Checking Pricing
     
Height (Inches):86 in
Material:Steel
Rack Units:45
Width (Inches):28.4 in; 32.4 in
Depth (Inches):17 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # NFR84
  • Rack Units 45
  • Depth (Inches) 17 in
  • Height (Inches) 86 in
  • Width (Inches) 28.4 in; 32.4 in
  • Material Steel
Product Overview:
NetFrame® Rack System, Steel, Vertical, Cross-Connect and Interconnect Applications; Heavy Networking Equipment; Telecommunications Rooms, Rack Units: 45 RU