Chatsworth 11554-701 Rack Standard Rollers, 3 in. Rack Channel, Black | Graybar Store
Chatsworth - Rack Standard Rollers, 3 in. Rack Channel, Black - 11554-701
+ / - Hover over image to Zoom
Other Views

    Rack Standard Rollers, 3 in. Rack Channel, Black

    Manufacturer: Chatsworth
    Manufacturer #: 11554-701
    SKU: 99425953
    $297.31
    Checking Pricing
         
    Height (Inches):2 in.
    Material:Aluminum
    Size:2 H x 20 D in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11554-701
    • Color Black
    • Size 2 H x 20 D in
    • Type Rack Standard Rollers
    • Height (Inches) 2 in.
    • Material Aluminum
    Product Overview:
    CPI® Rack Standard Roller, Size: 2 H x 20 D in, Black, Aluminum