Chatsworth 11592-101 Rack Seismic Gusset Kit, Grey | Graybar Store
Chatsworth - Rack Seismic Gusset Kit, Grey - 11592-101
+ / - Hover over image to Zoom
Other Views

    Rack Seismic Gusset Kit, Grey

    Manufacturer: Chatsworth
    Manufacturer #: 11592-101
    SKU: 99536011
    $250.80
    Checking Pricing
         
    Color:Grey
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11592-101
    • Color Grey
    • Type Rack Seismic Gusset Kit
    • Material Steel
    • Includes (4) Welded Steel Bolt-On Gussets; (8) Bolts, 1/2-13 x 1-1/4 in; (8) Nuts, 1/2-13 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Rack Seismic Gusset Kit, Grey, Steel
    Kit consists of:
    • (4) welded steel bolt-on gussets
    • (8) 1/2-13 x 1-1/4 inch bolts
    • (8) 1/2-13 nuts