Chatsworth 11592-701 Rack Seismic Gusset Kit, Black | Graybar Store
Chatsworth - Rack Seismic Gusset Kit, Black - 11592-701
+ / - Hover over image to Zoom
Other Views

    Rack Seismic Gusset Kit, Black

    Manufacturer: Chatsworth
    Manufacturer #: 11592-701
    SKU: 96093565
    $238.85
    Checking Pricing
         
    Color:Black
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11592-701
    • Color Black
    • Type Rack Seismic Gusset Kit
    • Material Steel
    • Includes (4) Welded Steel Bolt-On Gussets; (8) Bolts, 1/2-13 x 1-1/4 in; (8) Nuts, 1/2-13 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Rack Seismic Gusset Kit, Black, Steel