Chatsworth Products Inc. - Rack Radius Drop, Black, Double Sided Vertical Cabling Section - 12394-701
+ / - Hover over image to Zoom
Other Views

Rack Radius Drop, Black, Double Sided Vertical Cabling Section

Manufacturer: Chatsworth Products Inc.
Manufacturer #: 12394-701
SKU: 99702269
$57.08
Checking Pricing
     
Height (Inches):11
Material:Aluminum
No. of Sides:Double-Sided
Width (Inches):5
Color:Black
Depth (Inches):3
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Chatsworth Products Inc.
  • Manufacturer # 12394-701
  • Color Black
  • Depth (Inches) 3
  • Height (Inches) 11
  • Width (Inches) 5
  • Material Aluminum
  • No. of Sides Double-Sided
Product Overview:
Rack Radius Drop, Black, Aluminum, Vertical