APC (Schneider Electric) AP7582 Rack Power Distribution Unit Extender | Graybar Store
APC (Schneider Electric) - Rack Power Distribution Unit Extender - AP7582
+ / - Hover over image to Zoom
Other Views

    Rack Power Distribution Unit Extender

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP7582
    SKU: 25011335
    $503.18
    Checking Pricing
         
    Additional Features:Installation Guide; Rack Mounting Brackets
    Receptacle Configuration:NEMA 5-20R
    Watts:5.8 kW
    Color:Black
    Size:89 mm
    Plug Configuration:NEMA L14-30P
    Length:437 mm
    Width (Inches):89 mm
    Amps:30 A
    Voltage (Volts):200 to 208
    Cord Length (Feet):8.53
    Rack Units:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP7582
    • Color Black
    • Size 89 mm
    • Voltage (Volts) 200 to 208
    • Rack Units 2
    • Additional Features Installation Guide; Rack Mounting Brackets
    • Amps 30 A
    • Cord Length (Feet) 8.53
    • Length 437 mm
    • Plug Configuration NEMA L14-30P
    • Receptacle Configuration NEMA 5-20R
    • Watts 5.8 kW
    • Width (Inches) 89 mm
    • SAP Material Type ZSTD
    Product Overview:
    APC™ Rack Power Distribution Unit Extender, Voltage (Volts): 200 to 208 V, Amps: 30 A, Black, Receptacle Configuration: (12) NEMA 5-20R (Battery Backup), Cord Length (Feet): 8.53 ft