APC (Schneider Electric) AP7750A Rack Power Distribution Unit | Graybar Store
APC (Schneider Electric) - Rack Power Distribution Unit - AP7750A
+ / - Hover over image to Zoom
Other Views

    Rack Power Distribution Unit

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP7750A
    SKU: 25479218
    $886.50
    Checking Pricing
         
    Additional Features:Rack Mounting Brackets; User Manual
    Receptacle Configuration:NEMA 5-15R
    Color:Black
    Size:236 mm
    Rack Units:1
    Plug Configuration:NEMA 5-15P
    Length:432 mm
    Width (Inches):236 mm
    Amps:15 A
    Voltage (Volts):100/120
    Cord Length (Feet):2.44 m
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP7750A
    • Color Black
    • Size 236 mm
    • Voltage (Volts) 100/120
    • Rack Units 1
    • Additional Features Rack Mounting Brackets; User Manual
    • Amps 15 A
    • Cord Length (Feet) 2.44 m
    • Length 432 mm
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • Width (Inches) 236 mm
    • SAP Material Type ZSTD
    Product Overview:
    APC™ Rack Power Distribution Unit, Voltage (Volts): 100/120 V, Amps: 15 A, Black, Receptacle Configuration: (8) 5-15