APC (Schneider Electric) AP7752 Rack Power Distribution Unit | Graybar Store
APC (Schneider Electric) - Rack Power Distribution Unit - AP7752
+ / - Hover over image to Zoom
Other Views

    Rack Power Distribution Unit

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP7752
    SKU: 25428685
    $976.93
    Checking Pricing
         
    Additional Features:Documentation CD; Installation Guide; RS 232 Configuration Cable; Rack Mounting Brackets; Warranty Card
    Receptacle Configuration:NEMA 5-20R
    Color:Black
    Size:229 mm
    Rack Units:1
    Plug Configuration:NEMA L5-20P
    Length:432 mm
    Width (Inches):229 mm
    Amps:20 A
    Voltage (Volts):100/120
    Cord Length (Feet):2.44 m
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP7752
    • Color Black
    • Size 229 mm
    • Voltage (Volts) 100/120
    • Rack Units 1
    • Additional Features Documentation CD; Installation Guide; RS 232 Configuration Cable; Rack Mounting Brackets; Warranty Card
    • Amps 20 A
    • Cord Length (Feet) 2.44 m
    • Length 432 mm
    • Plug Configuration NEMA L5-20P
    • Receptacle Configuration NEMA 5-20R
    • Width (Inches) 229 mm
    Product Overview:
    APC™ Rack Power Distribution Unit, Voltage (Volts): 100/120 V, Amps: 20 A, Black, Receptacle Configuration: (10) 5-20