APC (Schneider Electric) AP7732 Rack Power Distribution Unit | Graybar Store
APC (Schneider Electric) - Rack Power Distribution Unit - AP7732
+ / - Hover over image to Zoom
Other Views

    Rack Power Distribution Unit

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP7732
    SKU: 25428684
    $1,345.97
    Checking Pricing
         
    Additional Features:Documentation CD; RS 232 Configuration Cable; Rack Mounting Brackets; Warranty Card
    Receptacle Configuration:IEC-320 C13, IEC-320 C19
    Color:Black
    Size:236 mm
    Rack Units:2
    Plug Configuration:NEMA L6-30P
    Length:432 mm
    Width (Inches):236 mm
    Amps:30 A
    Voltage (Volts):200/208/230
    Cord Length (Feet):2.44 m
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP7732
    • Color Black
    • Size 236 mm
    • Voltage (Volts) 200/208/230
    • Rack Units 2
    • Additional Features Documentation CD; RS 232 Configuration Cable; Rack Mounting Brackets; Warranty Card
    • Amps 30 A
    • Cord Length (Feet) 2.44 m
    • Length 432 mm
    • Plug Configuration NEMA L6-30P
    • Receptacle Configuration IEC-320 C13, IEC-320 C19
    • Width (Inches) 236 mm
    • SAP Material Type ZSTD
    Product Overview:
    APC™ Rack Power Distribution Unit, Voltage (Volts): 200/208/230 V, Amps: 30 A, Black, Receptacle Configuration: (16) C13; (2) C19