APC (Schneider Electric) AP7721 Rack Power Distribution Unit | Graybar Store
APC (Schneider Electric) - Rack Power Distribution Unit - AP7721
+ / - Hover over image to Zoom
Other Views

    Rack Power Distribution Unit

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP7721
    SKU: 25403878
    $1,032.54
    Checking Pricing
         
    Additional Features:Documentation CD; RS 232 Configuration Cable; Rack Mounting Brackets; Warranty Card
    Receptacle Configuration:IEC-320 C13
    Color:Black
    Size:229 mm
    Rack Units:1
    Plug Configuration:IEC-C14 Inlet
    Length:432 mm
    Width (Inches):229 mm
    Amps:15 A
    Voltage (Volts):200/208/230
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP7721
    • Color Black
    • Size 229 mm
    • Voltage (Volts) 200/208/230
    • Rack Units 1
    • Additional Features Documentation CD; RS 232 Configuration Cable; Rack Mounting Brackets; Warranty Card
    • Amps 15 A
    • Length 432 mm
    • Plug Configuration IEC-C14 Inlet
    • Receptacle Configuration IEC-320 C13
    • Width (Inches) 229 mm
    • SAP Material Type ZSTD
    Product Overview:
    APC™ Rack Power Distribution Unit, Voltage (Volts): 200/208/230 V, Amps: 15 A, Black, Receptacle Configuration: (12) C13