APC (Schneider Electric) AP9565 Rack Power Distribution Unit | Graybar Store
APC (Schneider Electric) - Rack Power Distribution Unit - AP9565
+ / - Hover over image to Zoom
Other Views

    Rack Power Distribution Unit

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP9565
    SKU: 25011380
    $160.88
    Checking Pricing
         
    Additional Features:Installation Guide; Rack Mounting Brackets
    Receptacle Configuration:IEC-320 C13
    Watts:3.7 kW
    Color:Black
    Size:44 mm
    Rack Units:1
    Plug Configuration:IEC-320 C20
    Length:447 mm
    Width (Inches):44 mm
    Amps:16 A
    Voltage (Volts):200/208/230
    Cord Length (Feet):2/1/2002
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP9565
    • Color Black
    • Size 44 mm
    • Voltage (Volts) 200/208/230
    • Rack Units 1
    • Additional Features Installation Guide; Rack Mounting Brackets
    • Amps 16 A
    • Cord Length (Feet) 2/1/2002
    • Length 447 mm
    • Plug Configuration IEC-320 C20
    • Receptacle Configuration IEC-320 C13
    • Watts 3.7 kW
    • Width (Inches) 44 mm
    • SAP Material Type ZSTD
    Product Overview:
    APC™ Rack Power Distribution Unit, Voltage (Volts): 200/208/230 V, Amps: 16 A, Black, Receptacle Configuration: (12) IEC 320 C13 (Battery Backup), Cord Length (Feet): 2-1/2 ft