APC (Schneider Electric) AP7540 Rack Power Distribution Unit | Graybar Store
APC (Schneider Electric) - Rack Power Distribution Unit - AP7540
+ / - Hover over image to Zoom
Other Views

    Rack Power Distribution Unit

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AP7540
    SKU: 25011327
    $290.51
    Checking Pricing
         
    Additional Features:Installation Guide; Rack Mounting Brackets; Toolless Mounting Kit
    Receptacle Configuration:IEC-320 C13, IEC-320 C19
    Watts:3.3 kW
    Color:Black
    Size:44 mm
    Plug Configuration:NEMA L6-20P
    Length:1619 mm
    Width (Inches):44 mm
    Amps:20 A
    Voltage (Volts):200/208/230
    Cord Length (Feet):3.05
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AP7540
    • Color Black
    • Size 44 mm
    • Voltage (Volts) 200/208/230
    • Additional Features Installation Guide; Rack Mounting Brackets; Toolless Mounting Kit
    • Amps 20 A
    • Cord Length (Feet) 3.05
    • Length 1619 mm
    • Plug Configuration NEMA L6-20P
    • Receptacle Configuration IEC-320 C13, IEC-320 C19
    • Watts 3.3 kW
    • Width (Inches) 44 mm
    • SAP Material Type ZSTD
    Product Overview:
    APC™ Rack Power Distribution Unit, Voltage (Volts): 200/208/230 V, Amps: 20 A, Black, Receptacle Configuration: (20) IEC 320 C13 (Battery Backup); (4) IEC 320 C19 (Battery Backup), Cord Length (Feet): 3.05 ft