Bogen RPK50 Rack Panel Mount Kit C35 C60 C100 | Graybar Store
Bogen - Rack Panel Mount Kit C35 C60 C100 - RPK50
+ / - Hover over image to Zoom
Other Views

    Rack Panel Mount Kit C35 C60 C100

    Manufacturer: Bogen
    Manufacturer #: RPK50
    SKU: 88037242
    $33.91
    Checking Pricing
         
    Dimensions:6.5 x 4 x 2.5 inches
    Additional Features:2 rack spaces high
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # RPK50
    • Color Black
    • Dimensions 6.5 x 4 x 2.5 inches
    • Additional Features 2 rack spaces high
    • Country of Origin US - USA
    Product Overview:
    Rack panel mounting kit for C35, C60, and C100 (3-1/2 High).