Chatsworth 31440-700 Panel Adapter, Rack, One Pair, 4 RU, Black | Graybar Store
Chatsworth - Panel Adapter, Rack, One Pair, 4 RU, Black - 31440-700
+ / - Hover over image to Zoom
Other Views

    Panel Adapter, Rack, One Pair, 4 RU, Black

    Manufacturer: Chatsworth
    Manufacturer #: 31440-700
    SKU: 96049554
    $55.47
    Checking Pricing
         
    Color:Black
    Rack Units:4
    Height (Inches):6.96 in.
    Use With:23 in Racks; 25 in Racks
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 31440-700
    • Color Black
    • Mounting Style Rack
    • Type Rack Panel Adapters
    • Rack Units 4
    • Height (Inches) 6.96 in.
    • Material Aluminum
    • Includes One Pair
    • Use With 23 in Racks; 25 in Racks
    Product Overview:
    31440 Rack Panel Adapter, Aluminum, Height (Inches): 6.96 in, Black