Chatsworth 31410-100 Panel Adapter, Rack, One Pair, 1 RU, Grey | Graybar Store
Chatsworth - Panel Adapter, Rack, One Pair, 1 RU, Grey - 31410-100
+ / - Hover over image to Zoom
Other Views

    Panel Adapter, Rack, One Pair, 1 RU, Grey

    Manufacturer: Chatsworth
    Manufacturer #: 31410-100
    SKU: 89026836
    $25.27
    Checking Pricing
         
    Color:Grey
    Rack Units:1
    Height (Inches):1.71 in.
    Use With:23 in Racks; 25 in Racks
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 31410-100
    • Color Grey
    • Mounting Style Rack
    • Type Rack Panel Adapters
    • Rack Units 1
    • Height (Inches) 1.71 in.
    • Material Aluminum
    • Includes One Pair
    • Use With 23 in Racks; 25 in Racks
    Product Overview:
    31410 Rack Panel Adapter, Aluminum, Height (Inches): 1.71 in, Grey