Pentair Hoffman P19RPP1UB Filler Panel, Steel, 19-in. Rack, 1 RU | Graybar Store
Pentair Hoffman - Filler Panel, Steel, 19-in. Rack, 1 RU - P19RPP1UB
+ / - Hover over image to Zoom
Other Views

    Filler Panel, Steel, 19-in. Rack, 1 RU

    Manufacturer: Pentair Hoffman
    Manufacturer #: P19RPP1UB
    SKU: 25050002
    $21.90
    Checking Pricing
         
    Color:Black
    Size:19 L x 1.75 W in
    Rack Units:1
    Length:19 in.
    Material:Steel
    Width (Inches):1.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # P19RPP1UB
    • Color Black
    • Size 19 L x 1.75 W in
    • Type Rack Panel
    • Rack Units 1
    • Finish Polyester Powder Coat
    • Length 19 in.
    • Width (Inches) 1.75 in.
    • Material Steel
    Product Overview:
    Hoffman® Rack Panel, Size: 19 L x 1.75 W in, Black, Steel, Polyester Powder Coat, Rack Units: 1